Mobile Tapered Container Truck 308367

Order Code: ZT1550212S

£799.99 Inc VAT (20%)


Description

This branded VFM Blue Container truck has been specifically designed to help with modern working life. First and foremost, the frame is made of durable tubular steel that ensures lightness without sacrificing strength, while the polyethylene body provides sturdy support for the load. The whole thing sits on four cushion-tyred wheels mounted on a sliding base that ensures great mobility. This item can take up to 180kg in weight.
Wheeled truck for transport
Strong and light tubular steel frame
Sturdy and resistant polyethylene body
Four 200mm wheels with cushion tyres for manoeuvrability
Optional lid available (308368)
Capacity: 180kg

See full description
Specifications for Mobile Tapered Container Truck 308367
  • Weight
    30kg
  • MFR Part No.
    SBY05269

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome