Multi-Purpose Plastic Trolley 2-Shelves

Order Code: ZT1024060X

£299.99 Inc VAT (20%)


Description

Dimensions (L x W x H): 890 x 610 x 880mm.
Size between shelves: 650mm.
Weight: 16kg.

Specifications for Multi-Purpose Plastic Trolley 2-Shelves
  • No. of Shelves
    2
  • Material
    Plastic
  • Weight
    16kg
  • Number of Shelves
    2

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome