Nesting Board Trolley With Basket

Order Code: ZT3077966S

£599.99 Inc VAT (20%)


Description

Basket Depth mm: 250.
Basket Height mm: 540.
Basket Width mm: 200.
Capacity kg: 229.
Colour: Grey.
Construction: Welded.
Finish: Painted.
Load Width mm: 200.
Material: Steel tube.
Overall Depth mm: 870.
Overall Height mm: 920.
Overall Width mm: 655.
Platform Length mm x Width mm: "870 x 655".
Wheel Diameter mm: 125.
Wheel Type: Rubber tyred swivel castors.Capacity 220kg. Grey painted tubular steel welded construction. Suitable for large sheets, boards and panels. Overall H x W x D: 920 x 655 x 870mm. Load width: 200mm. Basket size H x W x D: 540 x 200 x 250mm. On 125mm dia. rubber tyred swivel castors.

See full description
Specifications for Nesting Board Trolley With Basket
  • Colour
    Grey
  • Material
    Steel Tube
  • Overall Width
    655mm
  • Overall Depth
    870mm
  • Capacity
    229kg
  • Overall Height
    920mm
  • Wheel Diameter
    125mm
  • Basket Height
    540mm
  • Construction
    Welded
  • Basket Width
    200mm
  • Load Width
    200mm
  • Finish
    Painted
  • Platform Length X Width
    870 x 655mm
  • Basket Depth
    250mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome