Nesting Cash and Carry Trolley With Basket, Capacity 500kg & With Basket

Order Code: ZT3079972S

£499.99 Inc VAT (20%)


Description

Capacity kg: 500.
Colour: Red.
Finish: Painted.
Material: Steel.
No. of Wheels: 4.
Overall Height mm: 1000.
Overall Length mm: 1435.
Overall Width mm: 725.
Platform Material: Plywood.
Product Type: Manual.
Wheel Type: Rubber tyred castors.
Wheel Type: Solid Rubber.Cash and carry trolley with integral rear basket. Platform L x W 1200 x 605mm. Overall height 1050mm. Fully nestable with sprung plywood base for nestability. Fitted with 2 fixed and 2 swivel rubber castors. Red powder paint finish. Weight 45kg. Made in UK.

See full description
Specifications for Nesting Cash and Carry Trolley With Basket, Capacity 500kg & With Basket
  • Material
    Steel
  • Colour
    Red
  • Capacity
    500kg
  • Overall Width
    725mm
  • Overall Height
    1000mm
  • Number of Wheels
    4
  • Overall Length
    1435mm
  • Finish
    Painted
  • Platform Material
    Plywood

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome