Office Shelf Trolley - Max. Load 150 Kg - Shelf LxW 770 X 425mm, 2 Shelves, Shelf Heights 240/750mm

Order Code: ZT2716196S

£899.99 Inc VAT (20%)


Description

Office shelf trolley, max. load 150 kg, shelf LxW 770 x 425 mm, 2 shelves, shelf heights 240/750 mm. Supplied = flat pack. Max. load = 150 kg. Platform length = 770 mm. Platform width = 425 mm. Length = 830 mm. Width = 510 mm. Height = 960 mm. Shelf heights = 240/750 mm. Frame material = steel, powder coated. Frame colour = silver grey RAL 7001. Wheel fittings = 4 swivel castors. Wheel material = solid rubber, non-marking. Wheel diameter = 125 mm. Platform material = chipboard, plastic coated. Platform colour = light grey. Number of push handles = 2 pcs. Number of levels = 2 pcs. Max. load 150 kg. Top shelf with edge raised by 140 mm prevents small parts from slipping off. Highly manoeuvrable with 4 swivel castors. Non-marking tyres that do not damage floors leave no signs of wear in the area of use. Tubular frame, mesh ends and rectangular connecting tubes powder coated, silver grey RAL 7001 silk finish. Shelves made of plastic coated chipboard, light grey. 4 swivel castors, wheel 125 mm, non-marking solid rubber tyres. Supplied flat pack - easy self-assembly. Office trolley with 2 swivel castors with wheel stops on request.

See full description
Specifications for Office Shelf Trolley - Max. Load 150 Kg - Shelf LxW 770 X 425mm, 2 Shelves, Shelf Heights 240/750mm
  • Wheel Diameter
    125mm
  • Load Capacity
    150kg
  • Frame Colour
    Silver Grey
  • Width
    510mm
  • Wheel Fittings
    4 Swivel Castors
  • Length
    830mm
  • Height
    960mm
  • No. of Levels
    2
  • Supplied
    Flat Pack
  • Wheel Material
    Solid Rubber, Non-Marking
  • Frame Material
    Steel Powder Coated
  • Platform Material
    Chipboard, Plastic Coated
  • Number of Push Handles
    2
  • Shelf Heights
    240 / 750mm
  • Platform Colour
    Light Grey
  • Platform Length
    770mm
  • Platform Width
    425mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome