Office Shelf Trolley, Max. Load 150 Kg, With 2 Shelves, 4 Swivel Castors, Wheel Ø125mm

Order Code: ZT2733302S

£829.99 Inc VAT (20%)


Description

Office shelf trolley, max. load 150 kg, with 2 shelves, 4 swivel castors, wheel 125 mm. Supplied = flat pack. Max. load = 150 kg. Platform length = 775 mm. Platform width = 424 mm. Length = 830 mm. Width = 510 mm. Height = 935 mm. Number of shelves = 2 pcs. Shelf heights = 240/750 mm. Max. load per level = 75 kg. Frame material = tubular steel, powder coated. Frame colour = silver grey RAL 7001. Wheel fittings = with 4 swivel castors. Wheel diameter = 125 mm. Platform material = chipboard, plastic coated. Platform colour = beech finish. Number of push handles = 2 pcs. Number of levels = 2 pcs. High quality powder coated steel construction, in silver grey RAL 7001. Shelves made of moulded chipboard, plastic coated, in beech finish. Max. load per shelf 50 kg. Wheels with non-marking solid rubber tyres. Top shelf with 140 mm raised edge. Supplied flat pack - easy self-assembly.

See full description
Specifications for Office Shelf Trolley, Max. Load 150 Kg, With 2 Shelves, 4 Swivel Castors, Wheel Ø125mm
  • Wheel Diameter
    125mm
  • Load Capacity
    150kg
  • Frame Colour
    Silver Grey
  • Width
    510mm
  • Load per Level
    75kg
  • Length
    830mm
  • Supplied
    Flat Pack
  • No. of Levels
    2
  • Height
    935mm
  • Wheel Fittings
    with 4 Swivel Castors
  • Number of Shelves
    2
  • Frame Material
    Tubular Steel, Powder Coated
  • Platform Material
    Chipboard, Plastic Coated
  • Platform Length
    775mm
  • Platform Width
    424mm
  • Platform Colour
    Beech Finish
  • Number of Push Handles
    2
  • Shelf Heights
    240 / 750mm