Order Picking Trolley, Intermediate Shelves Can Be Tilted, With Solid Rubber Tyres

Order Picking Trolley, Intermediate Shelves Can Be Tilted, With Solid Rubber Tyres

Order Code: ZT2713737S

£999.99 Inc VAT (20%)


Description

Order picking trolley, intermediate shelves can be tilted, with solid rubber tyres. Supplied = assembled. Number of bins = 6 pcs. Height = 1200 mm. Length = 700 mm. Width = 485 mm. Frame material = steel, powder coated. Frame colour = light blue RAL 5012. Wheel type = solid rubber non-marking. Wheel fittings = 4 swivel castors, 2 with double stops. Wheel diameter = 125 mm. Bin material = plastic. Bin dimensions = 500/450x310x200 mm. Wheel bearing = roller bearing. Number of levels = 4 pcs. Colour of bins = yellow. Platform material = angled steel frame. Weight = 58 kg. Complete with 23 l open fronted storage bins. Ergonomic loading and unloading due to centre shelves that can be tilted. Ready for immediate use as it is delivered fully assembled. Practical and versatile. Non-marking tyres that do not damage floors leave no signs of wear in the area of use. Highly manoeuvrable with 4 swivel castors. Parking brakes keep the trolley in place - ideal for order picking. Powder coated sheet steel construction, as standard in light blue RAL 5012. Wheels 2 swivel castors and 2 fixed castors, roller bearings. Swivel castors with double stops. Bins made of yellow plastic. Length 500/450 mm, width x height 310 x 200 mm. With 6 open fronted storage bins. Upper shelves made of angled steel, without shelf panels. Intermediate shelves can be tilted in two positions. Bottom shelf made of MDF panel, dcor finish, raised steel edge. Available in most RAL colours. Only 10 % extra.

See full description
Specifications for Order Picking Trolley, Intermediate Shelves Can Be Tilted, With Solid Rubber Tyres
  • Wheel Diameter
    125mm
  • Wheel Type
    Solid Rubber Non-Marking
  • Frame Colour
    Light Blue
  • Height
    1200mm
  • Length
    700mm
  • Width
    485mm
  • Wheel Fittings
    4 Swivel Castors, 2 with Double Stops
  • Number of Bins
    6
  • No. of Levels
    4
  • Supplied
    Assembled
  • Weight
    58kg
  • Frame Material
    Steel Powder Coated
  • Platform Material
    Angled Steel Frame
  • Bin Material
    Plastic
  • Bin Dimensions
    500/450x310x200mm
  • Colour of Bins
    Yellow
  • Wheel Bearing
    Roller Bearing

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome