Order Picking Trolley, Light Blue RAL 5012, Height 1050mm, With 4 X 23 Litre Plastic Containers

Order Picking Trolley, Light Blue RAL 5012, Height 1050mm, With 4 X 23 Litre Plastic Containers

Order Code: ZT2710188S

£699.99 Inc VAT (20%)


Description

Order picking trolley, light blue RAL 5012, height 1050 mm, with 4 x 23 litre plastic containers. Supplied = assembled. Number of bins = 4 pcs. Height = 1050 mm. Length = 395 mm. Width = 510 mm. Frame material = steel angle profiles. Frame colour = light blue RAL 5012. Wheel type = solid rubber non-marking. Wheel fittings = 4 swivel castors 2 with wheel stops. Wheel diameter = 100 mm. Bin material = plastic. Bin dimensions = 500/450x310x200 mm. Wheel bearing = roller bearing. Number of levels = 4 pcs. Colour of bins = yellow. Weight = 26 kg. Complete with open fronted storage bins. Ready for immediate use as it is delivered fully assembled. Practical and versatile. Non-marking tyres that do not damage floors leave no signs of wear in the area of use. Highly manoeuvrable with 4 swivel castors. Parking brakes keep the trolley in place - ideal for order picking. Powder coated sheet steel construction, as standard in light blue RAL 5012. Wheels 4 swivel castors. Roller bearings. 2 swivel castors with double stops. Containers made of yellow plastic. Length 500/450 mm, width x height 310 x 200 mm, 23 litres. Containers fit in angle profiles. Available in most RAL colours. Only 10 % extra.

See full description
Specifications for Order Picking Trolley, Light Blue RAL 5012, Height 1050mm, With 4 X 23 Litre Plastic Containers
  • Wheel Type
    Solid Rubber Non-Marking
  • Wheel Diameter
    100mm
  • Frame Colour
    Light Blue
  • Length
    395mm
  • Height
    1050mm
  • Supplied
    Assembled
  • Width
    510mm
  • Wheel Fittings
    4 Swivel Castors 2 with Wheel Stops
  • No. of Levels
    4
  • Number of Bins
    4
  • Weight
    26kg
  • Frame Material
    Steel Angle Profiles
  • Colour of Bins
    Yellow
  • Bin Material
    Plastic
  • Wheel Bearing
    Roller Bearing
  • Bin Dimensions
    500/450x310x200mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome