Order Picking Trolley, LxWxH 810 X 660 X 1520mm, Max. Load 300 Kg

Order Picking Trolley, LxWxH 810 X 660 X 1520mm, Max. Load 300 Kg

Order Code: ZT2709336S

£1,029.99 Inc VAT (20%)


Description

Order picking trolley, LxWxH 810 x 660 x 1520 mm, max. load 300 kg. Supplied = assembled. Height = 1520 mm. Length = 810 mm. Width = 660 mm. Frame material = tubular steel, powder coated. Frame colour = light blue RAL 5012. Wheel type = solid rubber non-marking. Wheel fittings = 4 swivel castors, 2 with double stops. Wheel diameter = 125 mm. Max. load = 300 kg. Wheel bearing = roller bearing. Number of levels = 4 pcs. Weight = 37 kg. With 3 double sided shelves. For 20 or 42 l plastic containers. Non-marking tyres that do not damage floors leave no signs of wear in the area of use. Flexible use due to horizontal or tilted arrangement of the shelves. Highly manoeuvrable with 4 swivel castors. Ready for immediate use as it is delivered fully assembled. Parking brakes keep the trolley in place - ideal for order picking. Powder coated steel construction, as standard in light blue RAL 5012. Ideal for transporting and order picking. Shelves can be used level or inclined. Level shelves are welded. Wheels 4 swivel castors, 2 with double stops, roller bearings, non-marking solid rubber tyres. Available in most RAL colours. Only 10 % extra.

See full description
Specifications for Order Picking Trolley, LxWxH 810 X 660 X 1520mm, Max. Load 300 Kg
  • Wheel Type
    Solid Rubber Non-Marking
  • Wheel Diameter
    125mm
  • Load Capacity
    300kg
  • Frame Colour
    Light Blue
  • Supplied
    Assembled
  • Wheel Fittings
    4 Swivel Castors, 2 with Double Stops
  • Width
    660mm
  • Length
    810mm
  • Height
    1520mm
  • No. of Levels
    4
  • Frame Material
    Tubular Steel, Powder Coated
  • Weight
    37kg
  • Wheel Bearing
    Roller Bearing

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome