Order Picking Trolley, With 2 Shelves, Max. Load 150 Kg, Blue

Order Picking Trolley, With 2 Shelves, Max. Load 150 Kg, Blue

Order Code: ZT2717854S

£499.99 Inc VAT (20%)


Description

Order picking trolley, with 2 shelves, max. load 150 kg, blue. Supplied = assembled. Height = 690 mm. Length = 920 mm. Width = 470 mm. Frame material = steel, powder coated. Frame colour = light blue RAL 5012. Wheel type = solid rubber. Wheel fittings = 2 swivel castors with double stops, 2 fixed castors. Wheel diameter = 125 mm. Max. load = 150 kg. Wheel bearing = roller bearing. Number of levels = 2 pcs. Shelf heights = 190/660 mm. Slope = to either side by 15° and 30°. Platform length = 635 mm. Platform width = 440 mm. Weight = 20 kg. Shelves that tilt by 15° or 30° for ergonomic loading and unloading. Ready for immediate use as it is delivered fully assembled. With two shelves. Practical and versatile. Parking brakes keep the trolley in place - ideal for order picking. Powder coated sheet steel construction, as standard in light blue RAL 5012. Top shelf tilts to either side. Angle of inclination 15° and 30°, locks with spring loaded catch. Available in most RAL colours. Only 10 % extra.

See full description
Specifications for Order Picking Trolley, With 2 Shelves, Max. Load 150 Kg, Blue
  • Wheel Diameter
    125mm
  • Wheel Type
    Solid Rubber Tyres
  • Load Capacity
    150kg
  • Frame Colour
    Light Blue
  • Height
    690mm
  • Supplied
    Assembled
  • No. of Levels
    2
  • Width
    470mm
  • Length
    920mm
  • Weight
    20kg
  • Frame Material
    Steel Powder Coated
  • Slope
    To Either Side By 15° and 30°
  • Shelf Heights
    190 / 660mm
  • Platform Length
    635mm
  • Wheel Bearing
    Roller Bearing
  • Platform Width
    440mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome