Order Picking Trolley With Solid Shelves

Order Code: ZT3078461S

£399.99 Inc VAT (20%)
£419.994.5% off


Description

Bottom Tray Height mm: 250.
Capacity kg: 150.
Height mm: 1150.
Length mm: 1155.
No. of Shelves: 2.
No. of Wheels: 4.
Product Type: Picking trolleys.
Top Tray Height mm: 810.
Tray Depth mm: 15.
Tray Length mm: 610.
Tray Width mm: 385.
Type: Trolley only.
Wheel Diameter mm: 125.
Wheel Type: Silent running rubber tyred braked swivel castors.
Width mm: 440.Capacity 150kg. H x W x L: 1150 x 440 x 1155mm. Tray size L x W x D: 610 x 385 x 15mm. Tray heights - top 810mm, bottom 250mm. On four 125mm dia. rubber-tyred swivel castors (2 with brakes) Trolley only (containers available separately) .

See full description
Specifications for Order Picking Trolley With Solid Shelves
  • Capacity
    150kg
  • Wheel Diameter
    125mm
  • Number of Wheels
    4
  • Height
    1150mm
  • Length
    1155mm
  • Width
    440mm
  • Number of Shelves
    2
  • Tray Depth
    15mm
  • Tray Length
    610mm
  • Tray Width
    385mm
  • Bottom Tray Height
    250mm
  • Top Tray Height
    810mm
  • No. of Shelves
    2

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome