Order Picking Trolley With Two Shelf Levels

Order Code: ZT3080452S

£419.99 Inc VAT (20%)


Description

Capacity kg: 50.
Colour: Blue.
External Height mm: 1115.
External Length mm: 1095.
External Width mm: 561.
Height mm: 1115.
Length mm: 1095.
Material: Steel.
No. of Shelves: 2.
No. of Wheels: 4.
Overall Height mm: 1115.
Overall Length mm: 1095.
Overall Width mm: 561.
Product Type: Picking trolleys.
Weight kg: 14.5.
Width mm: 561.Capacity 50kg. Designed for use with distribution containers. Fits one 600x400mm, or two 400x300mm containers per level. Ergonomically shaped handle with comfort grip. Lower level container lids can be fully openned when fitted. Mounted on two 200mm dia. fixed rubber tyred wheels and 2 x 125mm dia. silent running swivel castors. Overall L x W x H: 1095 x 561 x 1115mm. Weight: 14.5kg. Trolley only (without containers) .

See full description
Specifications for Order Picking Trolley With Two Shelf Levels
  • Colour
    Blue
  • Material
    Steel
  • Overall Height
    1115mm
  • Capacity
    50kg
  • Overall Width
    561mm
  • Number of Wheels
    4
  • Length
    1095mm
  • Width
    561mm
  • Height
    1115mm
  • Number of Shelves
    2
  • Weight
    14.5kg
  • Overall Length
    1095mm
  • External Height
    1115mm
  • External Width
    561mm
  • External Length
    1095mm
  • No. of Shelves
    2

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome