Panel Lifter With Tipping Function, LxWxH 1820 X 800 X 1790mm, Max. Load 70 Kg

Order Code: ZT2729538S

£2,999.99 Inc VAT (20%)


Description

Panel lifter with tipping function, LxWxH 1820 x 800 x 1790 mm, max. load 70 kg. Supplied = flat pack. Max. load = 70 kg. Frame material = sheet steel, powder coated. Frame colour = blue. Wheel fittings = 5 swivel castors, 1 with wheel stop. Wheel diameter = 100 mm. Height = 1790 mm. Width = 800 mm. Length = 1820 mm. Weight = 29 kg. Product type = panel trolleys. Powder coated. Adjustable height 1790 - 3000 mm. Swivelling shelf. Loading at the right working height. Ergonomic. 5 swivel castors, 1 with wheel stop, wheel 100 mm. Max. load 70 kg.

See full description
Specifications for Panel Lifter With Tipping Function, LxWxH 1820 X 800 X 1790mm, Max. Load 70 Kg
  • Product Type
    Panel Trolleys
  • Load Capacity
    70kg
  • Wheel Diameter
    100mm
  • Frame Colour
    Blue
  • Supplied
    Flat Pack
  • Length
    1820mm
  • Height
    1790mm
  • Width
    800mm
  • Wheel Fittings
    5 Swivel Castors, 1 with Wheel Stop
  • Weight
    29kg
  • Frame Material
    Sheet Steel, Powder Coated

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome