Panel Trolley Platform LxW 820 X 378 mm Max. Load 350 kg

Order Code: ZT3379985S

£519.99 Inc VAT (20%)


Description

Panel trolley platform LxW 820 x 378 mm max. load 350 kg. Supplied = partially assembled. Max. load = 350 kg. Frame material = steel. Frame colour = grey. Wheel type = solid rubber. Wheel bearing = ball bearing. Height = 1400 mm. Width = 600 mm. Length = 800 mm. Platform width = 378 mm. Platform length = 820 mm. Weight = 15 kg. Product type = transport dollies. Move heavy panels or doors easily. Ergonomic model. Sturdy frame made of oval tubing. The professional panel trolley helps you to transport loads of up to 350 kg with ease. It is versatile and suitable for transporting bulky items such as windows doors MDF boards wooden panels drywall sheets or similar items. Two solid rubber wheels ensure a smooth run to ensure problem free transport.

See full description
Specifications for Panel Trolley Platform LxW 820 X 378 mm Max. Load 350 kg
  • Frame Colour
    Grey
  • Wheel Type
    Solid Rubber Tyres
  • Product Type
    Transport Dollies
  • Height
    1400mm
  • Weight
    15kg
  • Length
    800mm
  • Frame Material
    Steel
  • Width
    600mm
  • Platform Length
    820mm
  • Wheel Bearing
    Ball Bearing
  • Platform Width
    378mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome