Picobello Metropol Waste Collection Trolley with 2 Fixed Waste Sack Holders & Equipment HxWxL 103 x 71 x 116mm 240L

Order Code: ZT4132203S

£2,399.99 Inc VAT (20%)


Description

Picobello Metropol waste collection trolley, with 2 fixed waste sack holders and equipment, HxWxL 103 x 71 x 116 mm, 240 l. Supplied = assembled. Length = 1160 mm. Width = 710 mm. Height = 1030 mm. Diameter = 310 mm. Quantity of waste collectors = 2 pcs. Capacity = 240 l. Material = aluminium, steel, zinc plated, polyurethane (PU) Colour = silver, black. Weight = 28.5 kg. Wheel type = puncture-proof tyres. Product type = basket trolleys. Includes litter grabber, aluminium dust pan and street broom. Bracket for up to 4 items of equipment with handles. With lockable hand box with open storage tray. Height adjustable handle. This large hand truck for outdoor municipal cleaning and professional use consists of two axles, large puncture proof wheels, a parking brake on the rear axle and two fixed waste sack holders. It is made of aluminium and zinc plated, powder coated steel. Connecting links using splints allow a quick wheel change. Sustainable due to - Robust and durable workmanship - All individual parts can be dismantled, re-ordering guarantee until 2035 - High availability of wear and spare parts - Raw materials sourced regionally Dimensions of the waste sack holder Internal dimensions: WxDxH 375 x 270 x 33 mm External dimensions: WxDxH 410 x 300 x 33 mm Supplied complete with litter grabber L 90 cm, aluminium dust pan size 9, street broom W 40 cm and matching handles.

See full description
Specifications for Picobello Metropol Waste Collection Trolley with 2 Fixed Waste Sack Holders & Equipment HxWxL 103 x 71 x 116mm 240L
  • Wheel Type
    Puncture-proof tyres
  • Product Type
    Waste Collection Trolley
  • Capacity
    240L
  • Colour
    Silver, Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome