Plastic Shelf Trolleys With Drawers - With 3 Shelves, 1 Drawer, Sides and Back Panels

Order Code: ZT3077392S

£549.99 Inc VAT (20%)


Description

Capacity kg: 250.
Height mm: 1000.
Length mm: 850.
Material: Plastic.
No. of Drawers: 1.
No. of Shelves: 3.
No. of Wheels: 4.
Shelf Length mm: 680.
Shelf Type: Standards.
Shelf Width mm: 450.
Type: With sides and back.
Wheel Diameter mm: 100.
Wheel Type: Thermoplastic rubber tyred swivel castors with 2 braked.
Width mm: 480.Capacity 250kg. Lightweight. Easy to clean smooth surfaces. Ergonomic, easy grip handles. Resist chips, dents and rust. Suitable for most environments. Drawers fitted with ball bearings for smooth operation. Specially formed aluminium uprights and rugged ribbed polypropylene shelves provide strength, durability and stability. On four 100mm dia. thermoplastic rubber tyred swivel castors, two braked. Shelf L x W: 680 x 450mm. Self assembly required.

See full description
Specifications for Plastic Shelf Trolleys With Drawers - With 3 Shelves, 1 Drawer, Sides and Back Panels
  • Material
    Plastic
  • Type
    With Sides and Back
  • Capacity
    250kg
  • Wheel Diameter
    100mm
  • Width
    480mm
  • Number of Wheels
    4
  • Height
    1000mm
  • Length
    850mm
  • Number of Shelves
    3
  • Number of Drawers
    1
  • Shelf Width
    450mm
  • Shelf Length
    680mm
  • No. of Shelves
    3

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome