Plastic Three Tier Multi-Purpose Trolley

Order Code: ZT3077567S

£519.99 Inc VAT (20%)


Description

Capacity kg: 180.
Colour: Blue.
Depth mm: 457.
Distance Between Shelves Top/Bottom mm: 266/266.
Height mm: 920.
Length mm: 895.
Material: Plastic.
No. of Shelves: 3.
No. of Tiers: 3.
No. of Trays: 3.
No. of Wheels: 4.
Overall Height mm: 920.
Overall Length mm: 895.
Overall Width mm: 457.
Product Type: 3 tier.
Shelf Length mm: 895.
Shelf Width mm: 457.
Tray Depth mm: 457.
Weight kg: 14.
Wheel Diameter mm: 100.
Wheel Type: Rubber tyred.
Width mm: 457.Capacity 180kg. Easy to clean - will not rust, dent or chip. Made from strong non-conductive polyethylene - will not pass an electrical current and is chemically inert. Ergonomic push handle moulded into the top shelf. L x W: 895 x 457mm. Height: 870mm (2-tier) , 920mm (3-tier) Depth of storage trays 63mm. Mobile on 100mm dia. non-marking rubber swivel castors, 2 fitted with brakes. Ideal for heavy duty use in workshops, maintenance departments, storerooms, warehouses, electronic, chemical and pharmaceutical industries. Self assembly required.

See full description
Specifications for Plastic Three Tier Multi-Purpose Trolley
  • Material
    Plastic
  • Colour
    Blue
  • Overall Width
    457mm
  • Overall Height
    920mm
  • Capacity
    180kg
  • Wheel Diameter
    100mm
  • Wheel Type
    Rubber tyred
  • Width
    457mm
  • Length
    895mm
  • Number of Wheels
    4
  • Height
    920mm
  • Depth
    457mm
  • Number of Shelves
    3
  • Weight
    14kg
  • Overall Length
    895mm
  • Tray Depth
    457mm
  • Shelf Length
    895mm
  • Shelf Width
    457mm
  • Number of Trays
    3
  • No. of Tiers
    3
  • No. of Trays
    3
  • No. of Shelves
    3

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome