Projector Trolley, Height Adjustment Range 800 - 1250mm, Device Shelf Dimensions WxD 400 X 500mm

Order Code: ZT2743587S

£239.99 Inc VAT (20%)


Description

Projector trolley, height adjustment range 800 - 1250 mm, device shelf dimensions WxD 400 x 500 mm. Supplied = assembled. Frame material = tubular steel, powder coated. Height adjustment range = 800 - 1250 mm. Colour = dark grey. Wheel fittings = 4 swivel castors 2 with wheel stops. Depth of equipment shelf = 500 mm. Width of equipment shelf = 400 mm. Product type = projector stands/trolleys. Infinitely height adjustable for the ideal projection. Projector plate can be inclined from 0 - 15°. Stable due to robust steel construction. Four safety rails keeps the projector on the plate.

See full description
Specifications for Projector Trolley, Height Adjustment Range 800 - 1250mm, Device Shelf Dimensions WxD 400 X 500mm
  • Colour
    Dark Grey
  • Product Type
    Projector Stands/Trolleys
  • Supplied
    Assembled
  • Wheel Fittings
    4 Swivel Castors 2 with Wheel Stops
  • Frame Material
    Tubular Steel, Powder Coated
  • Adjustable Height Range
    800 - 1250mm
  • Depth of Equipment Shelf
    500mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome