Proplaz 750 x 460 x 940mm Trolley 2 Steel Drawer 2 Shelf

Order Code: ZT1024102X

£449.99 Inc VAT (20%)


Description

2 Shelf Trolley with a 2 x Steel Drawers

Overall Size: 750 x 460 x 940mm

Size between Shelves - Top / Bottom: 4 x 560mm

Load Capacity: 100kg

Weight: 20kg

See full description
Specifications for Proplaz 750 x 460 x 940mm Trolley 2 Steel Drawer 2 Shelf
  • Product Type
    Trolley
  • Number of Drawers
    2
  • Load Capacity
    100kg
  • Material
    Steel
  • Weight
    20kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome