Roll Container, Hot Dip Galvanised, 3-sided, With Rear Panel

Order Code: ZT2737127S

£569.99 Inc VAT (20%)


Description

Roll container, hot dip galvanised, 3-sided, with rear panel. Supplied = assembled. Width = 682 mm. Depth = 815 mm. Height = 1700 mm. Finish = hot dip galvanised. Wheel fittings = 2 swivel castors, 2 fixed castors. Wheel type = polypropylene. Wheel diameter = 108 mm. Transport dolly material = HDPE plastic. Transport dolly colour = gentian blue. Material of mesh = steel, hot galvanised. Mesh height = 1500 mm. Internal width = 620 mm. Internal depth = 760 mm. Internal height = 1500 mm. Roll container model = 3-sided. Safe transport of goods and form-fit loading due to mesh panels on 3 sides. High corrosion protection due to hot dip galvanisation. Swivel castors and fixed castors make it flexible to move to the place of use. Ready for immediate use as it is delivered fully assembled. Plastic dolly with 4 steel reinforcements. Add-on modules with high quality hot dip galvanisation, effective height 1500 mm. Side mesh panels as a clamping mesh version. Plastic dolly in gentian blue RAL 5010, with 4 steel reinforcements, length x width 682 x 815 mm. Ideal for transporting plastic containers 400 x 600 mm and 600 x 800 mm. 2 side panels and 1 rear panel 1465 x 625 mm with CT lock for quick assembly and disassembly.

See full description
Specifications for Roll Container, Hot Dip Galvanised, 3-sided, With Rear Panel
  • Wheel Type
    Polypropylene
  • Wheel Diameter
    108mm
  • Mesh Height
    1500mm
  • Supplied
    Assembled
  • Roll Container Model
    3-sided
  • Width
    682mm
  • Wheel Fittings
    2 Swivel Castors, 2 Fixed Castors
  • Height
    1700mm
  • Depth
    815mm
  • Mesh Material
    Steel, Hot Galvanised
  • Internal Width
    620mm
  • Internal Height
    1500mm
  • Internal Depth
    760mm
  • Colour
    Gentian Blue
  • Dolly Material
    HDPE Plastic
  • Finish
    Hot Dip Galvanised
  • Transport Dolly Material
    HDPE Plastic

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome