Roll Container, Hot Dip Galvanised, 4-sided, With 1 Front Panel, Hinged

Order Code: ZT2737163S

£639.99 Inc VAT (20%)


Description

Roll container, hot dip galvanised, 4-sided, with 1 front panel, hinged. Supplied = assembled. Width = 682 mm. Depth = 815 mm. Height = 1700 mm. Finish = hot dip galvanised. Wheel fittings = 2 swivel castors, 2 fixed castors. Wheel type = polypropylene. Wheel diameter = 108 mm. Transport dolly material = HDPE plastic. Transport dolly colour = gentian blue. Material of mesh = steel, hot galvanised. Mesh height = 1500 mm. Internal width = 620 mm. Internal depth = 740 mm. Internal height = 1500 mm. Roll container model = 4-sided. Safe transport of goods and form-fit loading due to mesh panels on 4 sides. High corrosion protection due to hot dip galvanisation. Swivel castors and fixed castors make it flexible to move to the place of use. Ready for immediate use as it is delivered fully assembled. Plastic dolly with 4 steel reinforcements. Add-on modules with high quality hot dip galvanisation, effective height 1500 mm. Side mesh panels as a clamping mesh version. Plastic dolly in gentian blue RAL 5010, with 4 steel reinforcements, length x width 682 x 815 mm. Ideal for transporting plastic containers 400 x 600 mm and 600 x 800 mm. 2 side panels and 1 rear panel 1465 x 625 mm and 1 front panel with hinges and half folding. With CT lock for quick assembly and disassembly.

See full description
Specifications for Roll Container, Hot Dip Galvanised, 4-sided, With 1 Front Panel, Hinged
  • Wheel Type
    Polypropylene
  • Wheel Diameter
    108mm
  • Supplied
    Assembled
  • Height
    1700mm
  • Depth
    815mm
  • Width
    682mm
  • Mesh Material
    Steel, Hot Galvanised
  • Wheel Fittings
    2 Swivel Castors, 2 Fixed Castors
  • Roll Container Model
    4-sided
  • Mesh Height
    1500mm
  • Internal Depth
    740mm
  • Internal Height
    1500mm
  • Internal Width
    620mm
  • Colour
    Gentian Blue
  • Finish
    Hot Dip Galvanised
  • Dolly Material
    HDPE Plastic
  • Transport Dolly Material
    HDPE Plastic

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome