Sack Trolley 250Kg Capacity

Order Code: ZT5537592S

£179.99 Inc VAT (20%)


Description

Capacity 250 kg Dimensions 1300(H) x 340(W) x 350(D)mm Material Steel Weight 10kg Colour Steel Durable design - excellent quality Rubber wheels for better maneuverability Hollow pneumatic wheels improve overall control Robust steel construction Perfect for transporting appliances or heavy stock safely Suitable for heavy duty

Specifications for Sack Trolley 250Kg Capacity
  • Material
    Steel
  • Weight
    10kg
  • Load Capacity
    250kg
  • Product Type
    Sack Trolley

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome