Serving And Clearing Trolley, 2 Shelves, LxWxH 720 X 380 X 855mm

Order Code: ZT2688006S

£409.99 Inc VAT (20%)


Description

Serving and clearing trolley, 2 shelves, LxWxH 720 x 380 x 855 mm. Supplied = flat pack. Max. load = 150 kg. Platform length = 660 mm. Platform width = 336 mm. Length = 720 mm. Width = 380 mm. Height = 855 mm. Number of levels = 2 pcs. Max. load per level = 50 kg. Frame material = tubular steel, powder coated. Frame colour = black. Material = chipboard, plastic coated. Platform colour = light grey. Wheel fittings = 4 swivel castors. Wheel type = solid rubber. Wheel diameter = 125 mm. Weight = 14 kg. A push handle and swivel castors make it flexible to move to the place of use. Ideal for catering. Practical. Highly versatile. Steel frame powder coated in metallic black, textured finish. Plastic coated panels in light grey. Lengthwise tubes 25 x 20 x 1.5 mm, 2 shelves, max. load 150 kg, castor 125 mm, without cut-out, without lock. Supplied flat pack - easy self-assembly.

See full description
Specifications for Serving And Clearing Trolley, 2 Shelves, LxWxH 720 X 380 X 855mm
  • Wheel Type
    Solid Rubber Tyres
  • Wheel Diameter
    125mm
  • Load Capacity
    150kg
  • Frame Colour
    Black
  • Material
    Chipboard, Plastic Coated
  • Load per Level
    50kg
  • Supplied
    Flat Pack
  • No. of Levels
    2
  • Height
    855mm
  • Wheel Fittings
    4 Swivel Castors
  • Width
    380mm
  • Length
    720mm
  • Weight
    14kg
  • Frame Material
    Tubular Steel, Powder Coated
  • Platform Length
    660mm
  • Platform Colour
    Light Grey
  • Platform Width
    336mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome