Serving And Clearing Trolley, 2 Shelves, LxWxH 830 X 545 X 920mm

Order Code: ZT2688084S

£639.99 Inc VAT (20%)


Description

Serving and clearing trolley, 2 shelves, LxWxH 830 x 545 x 920 mm. Supplied = flat pack. Max. load = 150 kg. Platform length = 775 mm. Platform width = 497 mm. Length = 830 mm. Width = 545 mm. Height = 920 mm. Number of levels = 2 pcs. Max. load per level = 50 kg. Frame material = tubular steel, powder coated. Frame colour = black. Material = chipboard, plastic coated. Platform colour = light grey. Wheel fittings = 4 swivel castors. Wheel type = solid rubber. Wheel diameter = 125 mm. Weight = 20 kg. A push handle and swivel castors make it flexible to move to the place of use. Ideal for catering. Practical. Highly versatile. Steel frame powder coated in metallic black, textured finish. Plastic coated panels in light grey. Lengthwise tubes 25 x 20 x 1.5 mm, 2 shelves, max. load 150 kg, castor 125 mm, without cut-out, without lock. Supplied flat pack - easy self-assembly.

See full description
Specifications for Serving And Clearing Trolley, 2 Shelves, LxWxH 830 X 545 X 920mm
  • Wheel Type
    Solid Rubber Tyres
  • Wheel Diameter
    125mm
  • Load Capacity
    150kg
  • Frame Colour
    Black
  • Material
    Chipboard, Plastic Coated
  • Wheel Fittings
    4 Swivel Castors
  • Width
    545mm
  • Length
    830mm
  • No. of Levels
    2
  • Supplied
    Flat Pack
  • Height
    920mm
  • Load per Level
    50kg
  • Weight
    20kg
  • Frame Material
    Tubular Steel, Powder Coated
  • Platform Length
    775mm
  • Platform Colour
    Light Grey
  • Platform Width
    497mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome