Serving And Clearing Trolley, 2 Shelves, LxWxH 840 X 470 X 960mm

Order Code: ZT2688129S

£539.99 Inc VAT (20%)


Description

Serving and clearing trolley, 2 shelves, LxWxH 840 x 470 x 960 mm. Supplied = flat pack. Max. load = 150 kg. Platform length = 785 mm. Platform width = 422 mm. Length = 840 mm. Width = 470 mm. Height = 960 mm. Number of levels = 2 pcs. Max. load per level = 50 kg. Frame material = tubular steel, powder coated. Frame colour = black. Material = chipboard, plastic coated. Platform colour = light grey. Wheel fittings = 4 swivel castors. Wheel type = solid rubber. Wheel diameter = 125 mm. Weight = 17 kg. A push handle and swivel castors make it flexible to move to the place of use. Ideal for catering. Practical. Highly versatile. Steel frame powder coated in metallic black, textured finish. Plastic coated panels in light grey. Lengthwise tubes 25 x 20 x 1.5 mm, 2 shelves, max. load 150 kg, castor 125 mm, without cut-out, without lock. Supplied flat pack - easy self-assembly.

See full description
Specifications for Serving And Clearing Trolley, 2 Shelves, LxWxH 840 X 470 X 960mm
  • Wheel Type
    Solid Rubber Tyres
  • Wheel Diameter
    125mm
  • Load Capacity
    150kg
  • Frame Colour
    Black
  • Width
    470mm
  • Wheel Fittings
    4 Swivel Castors
  • Height
    960mm
  • Supplied
    Flat Pack
  • Load per Level
    50kg
  • Length
    840mm
  • Material
    Chipboard, Plastic Coated
  • No. of Levels
    2
  • Frame Material
    Tubular Steel, Powder Coated
  • Weight
    17kg
  • Platform Width
    422mm
  • Platform Length
    785mm
  • Platform Colour
    Light Grey

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome