Serving Trolley, LxWxH 780 X 380 X 880mm, 3 Shelves

Order Code: ZT2688046S

£449.99 Inc VAT (20%)


Description

Serving trolley, LxWxH 780 x 380 x 880 mm, 3 shelves. Supplied = flat pack. Max. load = 150 kg. Platform length = 660 mm. Platform width = 339 mm. Length = 780 mm. Width = 380 mm. Height = 880 mm. Number of levels = 3 pcs. Max. load per level = 50 kg. Frame material = tubular steel, powder coated. Frame colour = black. Material = chipboard, plastic coated. Platform colour = light grey. Wheel fittings = 4 swivel castors. Wheel type = solid rubber. Wheel diameter = 125 mm. Weight = 18 kg. Push handles on both sides and swivel castors make it flexible to move to the place of use. Ideal for catering. Practical. Highly versatile. Steel frame powder coated, in metallic black, textured finish. Plastic coated panels in light grey. Lengthwise tubes 25 x 20 x 1.5 mm, max. load 150 kg, castor 125 mm, without stops, without lock. Supplied flat pack - easy self-assembly.

See full description
Specifications for Serving Trolley, LxWxH 780 X 380 X 880mm, 3 Shelves
  • Wheel Diameter
    125mm
  • Wheel Type
    Solid Rubber Tyres
  • Load Capacity
    150kg
  • Frame Colour
    Black
  • Material
    Chipboard, Plastic Coated
  • Supplied
    Flat Pack
  • Load per Level
    50kg
  • Height
    880mm
  • Wheel Fittings
    4 Swivel Castors
  • No. of Levels
    3
  • Width
    380mm
  • Length
    780mm
  • Weight
    18kg
  • Frame Material
    Tubular Steel, Powder Coated
  • Platform Colour
    Light Grey
  • Platform Length
    660mm
  • Platform Width
    339mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome