Serving Trolley, Platform 670 X 380mm, Max. Load 75 Kg, 3 Shelves, 4 Swivel Castors

Order Code: ZT2725516S

£549.99 Inc VAT (20%)


Description

Serving trolley, platform 670 x 380 mm, max. load 75 kg, 3 shelves, 4 swivel castors. Supplied = flat pack. Max. load = 75 kg. Platform length = 670 mm. Platform width = 380 mm. Length = 780 mm. Width = 380 mm. Height = 880 mm. Number of levels = 3 pcs. Shelf heights = 230/500/780 mm. Frame material = tubular steel, powder coated. Frame colour = silver grey RAL 7001. Material = chipboard, plastic coated. Platform colour = light grey. Number of push handles = 2 pcs. Wheel fittings = with 4 swivel castors. Wheel type = solid rubber non-marking. Wheel diameter = 125 mm. Weight = 18 kg. Push handles on both sides and swivel castors make it flexible to move to the place of use. Non-marking tyres that do not damage floors leave no signs of wear in the area of use. Tubular frame and side casing powder coated, silver grey RAL 7001. Shelves made of plastic coated chipboard, light grey. 4 swivel castors, wheel 125 mm, non-marking solid rubber tyres. Supplied flat pack - easy self-assembly.

See full description
Specifications for Serving Trolley, Platform 670 X 380mm, Max. Load 75 Kg, 3 Shelves, 4 Swivel Castors
  • Wheel Type
    Solid Rubber Non-Marking
  • Wheel Diameter
    125mm
  • Load Capacity
    75kg
  • Frame Colour
    Silver Grey
  • Supplied
    Flat Pack
  • Height
    880mm
  • Length
    780mm
  • Width
    380mm
  • Wheel Fittings
    with 4 Swivel Castors
  • Material
    Chipboard, Plastic Coated
  • No. of Levels
    3
  • Frame Material
    Tubular Steel, Powder Coated
  • Weight
    18kg
  • Platform Length
    670mm
  • Number of Push Handles
    2
  • Platform Width
    380mm
  • Shelf Heights
    230 / 500 / 780mm
  • Platform Colour
    Light Grey

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome