Serving Trolley - Platform 990 X 545mm

Order Code: ZT2714736S

£1,099.99 Inc VAT (20%)


Description

Serving trolley, platform 990 x 545 mm, max. load 150 kg, 2 shelves, 4 swivel castors, 2 with double stops. Supplied = flat pack. Max. load = 150 kg. Platform length = 990 mm. Platform width = 545 mm. Length = 1100 mm. Width = 545 mm. Height = 920 mm. Number of levels = 2 pcs. Shelf heights = 240/820 mm. Frame material = tubular steel, powder coated. Frame colour = silver grey RAL 7001. Material = chipboard, plastic coated. Platform colour = light grey. Number of push handles = 2 pcs. Wheel fittings = with 4 swivel castors, 2 with double stops. Wheel type = solid rubber non-marking. Wheel diameter = 125 mm. Weight = 25 kg. Push handles on both sides and swivel castors make it flexible to move to the place of use. Non-marking tyres that do not damage floors leave no signs of wear in the area of use. Tubular frame and side casing powder coated, silver grey RAL 7001. Shelves made of plastic coated chipboard, light grey. 4 swivel castors, wheel 125 mm, non-marking solid rubber tyres. Supplied flat pack - easy self-assembly.

See full description
Specifications for Serving Trolley - Platform 990 X 545mm
  • Wheel Diameter
    125mm
  • Wheel Type
    Solid Rubber Non-Marking
  • Load Capacity
    150kg
  • Frame Colour
    Silver Grey
  • Height
    920mm
  • Length
    1100mm
  • Width
    545mm
  • No. of Levels
    2
  • Material
    Chipboard, Plastic Coated
  • Supplied
    Flat Pack
  • Weight
    25kg
  • Frame Material
    Tubular Steel, Powder Coated
  • Platform Colour
    Light Grey
  • Platform Length
    990mm
  • Number of Push Handles
    2
  • Shelf Heights
    240 / 820mm
  • Platform Width
    545mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome