Serving Trolley, Utensil Drawer, 2 Doors, 1 Shelf, Cherry Finish

Order Code: ZT2715279S

£1,799.99 Inc VAT (20%)


Description

Serving trolley, utensil drawer, 2 doors, 1 shelf, cherry finish. Supplied = assembled. Length = 815 mm. Width = 520 mm. Height = 1000 mm. Material of housing = plastic coated chipboard. Body colour = cherry finish. Internal fittings = 1 utensil drawer, 2 hinged doors, 1 shelf. Weight = 55 kg. Wheel fittings = 4 swivel castors 2 with wheel stops. Wheel diameter = 125 mm. Product type = cutlery trolleys. The serving trolley is made of plastic coated 19 mm panels with wood finish, ensuring it complements every ambience. Because the utensil drawer is equipped with comfort soft self retracting mechanism, staff can work with it efficiently, as well as without making any noise. 2 hinged doors and 1 shelf.

See full description
Specifications for Serving Trolley, Utensil Drawer, 2 Doors, 1 Shelf, Cherry Finish
  • Wheel Diameter
    125mm
  • Product Type
    Cutlery Trolleys
  • Wheel Fittings
    4 Swivel Castors 2 with Wheel Stops
  • Length
    815mm
  • Height
    1000mm
  • Supplied
    Assembled
  • Width
    520mm
  • Weight
    55kg
  • Body Colour
    Cherry Finish
  • Housing Material
    Plastic Coated Chipboard

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome