Serving Trolley, Utensil Drawer, 2 Doors, 1 Shelf, Moor Oak Finish

Order Code: ZT2715333S

£1,799.99 Inc VAT (20%)


Description

Serving trolley, utensil drawer, 2 doors, 1 shelf, moor oak finish. Supplied = assembled. Length = 815 mm. Width = 520 mm. Height = 1000 mm. Material of housing = plastic coated chipboard. Body colour = bog oak finish. Internal fittings = 1 utensil drawer, 2 hinged doors, 1 shelf. Weight = 55 kg. Wheel fittings = 4 swivel castors 2 with wheel stops. Wheel diameter = 125 mm. Product type = cutlery trolleys. The serving trolley is made of plastic coated 19 mm panels with wood finish, ensuring it complements every ambience. Because the utensil drawer is equipped with comfort soft self retracting mechanism, staff can work with it efficiently, as well as without making any noise. 2 hinged doors and 1 shelf.

See full description
Specifications for Serving Trolley, Utensil Drawer, 2 Doors, 1 Shelf, Moor Oak Finish
  • Wheel Diameter
    125mm
  • Product Type
    Cutlery Trolleys
  • Height
    1000mm
  • Wheel Fittings
    4 Swivel Castors 2 with Wheel Stops
  • Width
    520mm
  • Length
    815mm
  • Supplied
    Assembled
  • Weight
    55kg
  • Housing Material
    Plastic Coated Chipboard
  • Body Colour
    Bog Oak Finish

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome