Shelf Trolley, For 8 Shelves, Max. Load 300 Kg

Order Code: ZT2733270S

£1,199.99 Inc VAT (20%)


Description

Shelf trolley, for 8 shelves, max. load 300 kg. Supplied = flat pack. Type of shelf trolley = without sides. Max. load = 300 kg. Platform length = 1310 mm. Platform width = 640 mm. Length = 1500 mm. Width = 650 mm. Height = 1740 mm. Max. load per platform = 50 kg. Base plate = MDF, dcor finish. Wheel fittings = 2 swivel castors with double stops, 2 fixed castors. Wheel diameter = 160 mm. Wheel type = solid rubber. Adjustment pattern for internal shelves = 140 mm. Loading height = 230 mm. Weight = 50 kg. Frame colour = light blue RAL 5012. Frame material = steel, powder coated. Shelf can be individually adjusted - for horizontal or inclined installation. Parking brakes keep the trolley securely in place. Push handle and swivel castors make it flexible to move to the place of use. Ensures efficient material flow. High quality powder coating as standard in light blue RAL 5012. Base shelf made of MDF, dcor finish. 2 swivel castors and 2 fixed castors, wheel 160 mm, solid rubber tyres. Swivel castors with double stops. Supplied flat pack - easy self-assembly. Available in most RAL colours. Only 10 % extra.

See full description
Specifications for Shelf Trolley, For 8 Shelves, Max. Load 300 Kg
  • Wheel Diameter
    160mm
  • Wheel Type
    Solid Rubber Tyres
  • Load Capacity
    300kg
  • Frame Colour
    Light Blue
  • Length
    1500mm
  • Width
    650mm
  • Supplied
    Flat Pack
  • Height
    1740mm
  • Frame Material
    Steel Powder Coated
  • Weight
    50kg
  • Base Plate
    MDF, Décor Finish
  • Loading Height
    230mm
  • Load Per Platform
    50kg
  • Platform Width
    640mm
  • Platform Length
    1310mm