Shelf Truck With Electric Drive, Detachable Mesh Panel, LxWxH 1470 X 730 X 1810mm, Light Blue

Shelf Truck With Electric Drive, Detachable Mesh Panel, LxWxH 1470 X 730 X 1810mm, Light Blue

Order Code: ZT2700518S

£6,999.99 Inc VAT (20%)


Description

Shelf truck with electric drive, detachable mesh panel, LxWxH 1470 x 730 x 1810 mm, light blue. Supplied = partially assembled. Type of shelf trolley = with detachable mesh panel. Max. load = 500 kg. Platform length = 1015 mm. Platform width = 680 mm. Length = 1470 mm. Width = 700 mm. Height = 1800 mm. Max. load per platform = 50 kg. Base plate = plastic. Wheel fittings = 2 swivel castors with brakes, 2 drive wheels. Wheel diameter = 200/230 mm. Wheel type = solid rubber/polyurethane. Adjustment pattern for internal shelves = 50 mm. Mesh width for end face = 50x50 mm. Mesh width for rear wall = 50x50 mm. Loading height = 290 mm. Wheel bearing = roller bearing. Weight = 110 kg. Frame colour = light blue RAL 5012. Frame material = steel. Platform colour = black. Safe transport of goods and form-fit loading due to mesh panels on 5 sides. Highly versatile use due to modular design. The replaceable, rechargeable battery system allows unlimited operating time. Intuitive operation, perfect steering control. Drawbar head with precise speed control, creep speed button, belly switch and horn. Integrated foot protection on the e-module. Parking brakes keep the trolley in place. Our high performance NEO e-module in a preconfigured combination with our shelf trucks. Ready to use. Complete with powerful lithium-ion battery and battery charger. Easy assembly: highly versatile modular design Drive battery: replaceable lithium-ion battery Charging status: indicated visually and acoustically by a battery level indicator Full mobility: up to 8 h of operation with one battery charge Replaceable battery system: simply replace the drained battery with a fully charged one to ensure continuous operation Pairing: via Bluetooth, wireless, fleet operation possible Charging time: 6 h until fully charged Easy navigation Fatigue-free operation: due to ergonomically shaped, multifunctional drawbar head Easy steering: due to sturdy tubular handles Infinitely adjustable speed control: using two thumb keys (maximum speed is 4 km/h) Creep speed: can be activated as required, for high precision forward and reverse motion Warning function: horn on drawbar head Safety belly switch: prevents entrapment when reversing Integrated foot protection: prevents being caught under the drive unit For everyone: no certificate of competence (driver's licence) required Protection against theft: access control by means of lock Base plate Made of recycled plastic. Non-slip and hardwearing surface. Weather resistant. Oil resistant and largely acid-proof. Recyclable. Available in most RAL colours. Only 10 % extra. All specified max. loads apply with uniform load distribution.

See full description
Specifications for Shelf Truck With Electric Drive, Detachable Mesh Panel, LxWxH 1470 X 730 X 1810mm, Light Blue
  • Wheel Diameter
    200 / 230mm
  • Load Capacity
    500kg
  • Frame Colour
    Light Blue
  • Height
    1800mm
  • Mesh Width For Rear Wall
    50x50mm
  • Supplied
    Partially Assembled
  • Length
    1470mm
  • Width
    700mm
  • Wheel Type
    Solid Rubber / Polyurethane
  • Frame Material
    Steel
  • Weight
    110kg
  • Platform Length
    1015mm
  • Wheel Bearing
    Roller Bearing
  • Platform Colour
    Black
  • Base Plate
    Plastic
  • Mesh Width For End Face
    50x50mm
  • Loading Height
    290mm
  • Platform Width
    680mm
  • Load Per Platform
    50kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome