Shopping Trolley, For Baskets, LxWxH 560 X 260/415 X 975mm, Max. Load 60 Kg

Order Code: ZT2729335S

£399.99 Inc VAT (20%)


Description

Shopping trolley, for baskets, LxWxH 560 x 260/415 x 975 mm, max. load 60 kg. Supplied = assembled. Height = 975 mm. Length = 560 mm. Width = 415 mm. Frame colour = zinc plated. Wheel fittings = 4 swivel castors. Wheel diameter = 100 mm. Max. load = 60 kg. Number of levels = 2 pcs. Weight = 9 kg. Electrolytically zinc plated and varnished. Highly manoeuvrable with 4 swivel castors. Max. load 60 kg. Ready for immediate use as it is delivered fully assembled. Supplied without baskets.

See full description
Specifications for Shopping Trolley, For Baskets, LxWxH 560 X 260/415 X 975mm, Max. Load 60 Kg
  • Wheel Diameter
    100mm
  • Load Capacity
    60kg
  • Frame Colour
    Zinc Plated
  • Height
    975mm
  • Supplied
    Assembled
  • Width
    415mm
  • Wheel Fittings
    4 Swivel Castors
  • Length
    560mm
  • No. of Levels
    2
  • Weight
    9kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome