SIP 1 TONNE Gantry Crane Beam Trolley
0
1

SIP 1 TONNE Gantry Crane Beam Trolley

Order Code: ZT1208325SCopy

£103.99 Inc VAT (20%)


Description

The SIP 1 TONNE Gantry Crane Beam Trolley is a heavy-duty push/pull trolley with 4 bearing-mounted wheels and integrated wheel guards perfect for when two or more trolleys are in use on the same frame.

Suitable for 'I' sections and RSJ beam types, and particularly complements the SIP 1 TONNE Gantry Crane Frame and SIP 1 TONNE Gantry Crane Chain Block.

• 1 TONNE maximum weight capacity
• Heavy-duty push/pull crane beam trolley
• Suitable for all 'I' sections and RSJ beam types, particularly the SIP 1 TONNE Gantry Crane Frame
• Fitted with wheel guards for added protection
• 4 heavy-duty bearing-mounted wheels
• SIP 2-Year Standard Silver Warranty

See full description
Specifications for SIP 1 TONNE Gantry Crane Beam Trolley
  • MFR Part No.
    03851
  • Height
    225mm
  • Width
    250mm
  • Depth
    310mm
  • Suitable For
    3849
  • Weight Capacity
    1Tonne
  • Maximum 'I' Beam Width
    140mm