Spillage Emergency Kit, In Maintenance Trolley, Oil Version

Order Code: ZT2728609S

£2,399.99 Inc VAT (20%)


Description

Spillage emergency kit, in maintenance trolley, oil version. Supplied = assembled. Scope of delivery = emergency trolley complete with 150 fleece sheets 400x500 mm, 1 fleece roll 400 mm x 40 m, 3 absorbent socks 75 mm x 1.2 m, 2 absorbent socks 75 mm x 3.0 m, 2 absorbent cushions 400x400 mm, 30 cleaning cloths, 15 disposal bags, 2 pairs of gloves, 2 pairs of safety glasses. Length = 720 mm. Width = 640 mm. Height = 1520 mm. Model = oil. Absorption = 300 l. Material = absorbent sheeting. Colour = blue. Situation = reaction to leaks (emergency) Property = absorbent/soaking up. Type of leakage = spilling, drip leaks, surface leaks. Frequency of use = single. Place of use = indoor use. Application = normal. Product type = absorbent agent sets. Fast, effective containment and absorption of leaked or spilled hazardous substances, leakages, etc. Absorbent agent for emergencies and for preventative use - mobile, flexible, ready to use in no time. Oil version (blue for indoor areas or white for indoor and outdoor areas) For oil, petrol, diesel etc. Water repellent, floats on water. Ideal for separating oil and water. Universal version (grey) For coolants, solvents, lubricants, paints, oils, water, weak chemicals etc. (absorbs all liquids) Chemical version (warning colour yellow) For acids, alkaline solutions, corrosive media, alcohol etc. Yellow with fleece roll dispenser, 1 door with lock, 1 shelf, 2 fixed castors and 2 swivel castors with wheel stops, handle. Ideal for maintenance work or in the event of spillage emergencies. Contents - 150 fleece towels, 400 x 500 mm - 1 fleece roll, 400 mm x 40 m - 3 absorbent socks, 75 mm x 1.2 m - 2 absorbent socks, 75 mm x 3.0 m - 2 absorbent cushions, 400 x 400 mm - 30 cleaning cloths - 15 disposal bags - 2 pairs of gloves - 2 pairs of safety glasses

See full description
Specifications for Spillage Emergency Kit, In Maintenance Trolley, Oil Version
  • Product Type
    Absorbent Agent Sets
  • Colour
    Blue
  • Supplied
    Assembled
  • Material
    Absorbent Sheeting
  • Width
    640mm
  • Length
    720mm
  • Suitable For
    Spilling, Drip Leaks, Surface Leaks
  • Height
    1520mm
  • Absorption
    300L
  • Frequency of Use
    Single
  • Situation
    Reaction To Leaks (Emergency)
  • Applications
    Normal
    Indoor Use
  • Property
    Absorbent / Soaking Up

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome