Steel Roll Container, 4-sided, Overall Height 1830mm, 1 Front Panel, Hinged And Half Folding

Order Code: ZT2737260S

£799.99 Inc VAT (20%)


Description

Steel roll container, 4-sided, overall height 1830 mm, 1 front panel, hinged and half folding. Supplied = assembled. Width = 710 mm. Depth = 800 mm. Height = 1830 mm. Finish = zinc plated by galvanization. Wheel fittings = 2 swivel castors, 2 fixed castors. Wheel type = polypropylene. Wheel diameter = 108 mm. Transport dolly material = steel. Material of mesh = steel. Mesh height = 1650 mm. Internal width = 660 mm. Internal depth = 740 mm. Internal height = 1650 mm. Roll container model = 4-sided, 1 front panel, hinged and half folding. Safe transport of goods and form-fit loading due to mesh panels on 4 sides. Zinc plating increases the level of corrosion protection. Swivel castors and fixed castors make it flexible to move to the place of use. Ready for immediate use as it is delivered fully assembled. Surface: electrolytically zinc plated in blue Consists of: One steel dolly made of a tubular steel frame of 40 x 20 mm, 6 flat iron supports 40 x 4 mm and 16 wire rods with a diameter of 5 mm. This construction guarantees a max. load of up to 500 kg with evenly distributed loads. The 4-sided tubular base frame is rounded at the bumpers, suitable for mounting standard side mesh panels with tubular steel frame of 22 mm diameter. The castors are bolted at 4 points. 2 side mesh panels (up to 5 shelves possible) 1 rear panel incl. 4 plastic clamps with screws and nuts for connection to the side mesh panels 1 front panel Bracing for the side mesh panel and rear panel: 4 x vertical flat irons 12 x 3 mm 5 x horizontal flat irons 12 x 3 mm

See full description
Specifications for Steel Roll Container, 4-sided, Overall Height 1830mm, 1 Front Panel, Hinged And Half Folding
  • Wheel Type
    Polypropylene
  • Wheel Diameter
    108mm
  • Wheel Fittings
    2 Swivel Castors, 2 Fixed Castors
  • Depth
    800mm
  • Height
    1830mm
  • Mesh Material
    Steel
  • Width
    710mm
  • Mesh Height
    1650mm
  • Supplied
    Assembled
  • Internal Height
    1650mm
  • Internal Width
    660mm
  • Internal Depth
    740mm
  • Dolly Material
    Steel
  • Finish
    Zinc Plated By Galvanization
  • Transport Dolly Material
    Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome