Support Stand, LxWxH 1170 X 540 X 660mm, Max. Load 400 Kg

Order Code: ZT2729434S

£199.99 Inc VAT (20%)


Description

Support stand, LxWxH 1170 x 540 x 660 mm, max. load 400 kg. Supplied = flat pack. External width = 540 mm. External height = 660 mm. External length = 1170 mm. Frame material = sheet steel, powder coated. Frame colour = blue. Lifting range = 660 mm. Max. load = 400 kg. Product type = roller stands. Powder coated support stand. Folds together to save space. Ergonomic working height. Easy and stable storage of panels, especially when 3 stands are placed underneath. Max. load 400 kg. Note - Sold singly

See full description
Specifications for Support Stand, LxWxH 1170 X 540 X 660mm, Max. Load 400 Kg
  • Load Capacity
    400kg
  • Product Type
    Roller Stands
  • Frame Colour
    Blue
  • Supplied
    Flat Pack
  • Frame Material
    Sheet Steel, Powder Coated
  • External Length
    1170mm
  • External Height
    660mm
  • External Width
    540mm
  • Lifting Range
    660mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome