Table Trolley - Max. Load 150 Kg - 2 Shelves With Raised Edges, Solid Rubber Tyres, Non-Marking - Platform Length 1000mm

Table Trolley - Max. Load 150 Kg - 2 Shelves With Raised Edges, Solid Rubber Tyres, Non-Marking - Platform Length 1000mm

Order Code: ZT2713755S

£759.99 Inc VAT (20%)


Description

Table trolley, max. load 150 kg, 2 shelves with raised edges, solid rubber tyres, non-marking. Supplied = flat pack. Platform material = MDF, dcor finish. Platform width = 570 mm. Platform length = 1000 mm. Frame material = tubular steel, powder coated. Colour = light blue RAL 5012, black. Height = 1115 mm. Wheel fittings = 2 steering wheels with double stops, 2 fixed castors. Wheel type = solid rubber non-marking. Wheel diameter = 125 mm. Wheel bearing = roller bearing. Number of levels = 2 pcs. Shelf heights = 300/800 mm. Perfect for order picking. Optimal for assembly work. Ideal for goods transport. Suitable for versatile use in the storeroom, in production areas and shipping. Shelves made of black MDF panel and a high quality powder coated frame in light blue RAL 5012. 2 swivel castors and 2 fixed castors, roller bearings. Swivel castors with double stops. Shelves with all round 15 mm raised edges. Supplied flat pack - easy self-assembly. Available in most RAL colours. Only 10 % extra.

See full description
Specifications for Table Trolley - Max. Load 150 Kg - 2 Shelves With Raised Edges, Solid Rubber Tyres, Non-Marking - Platform Length 1000mm
  • Colour
    Charcoal
  • Wheel Diameter
    125mm
  • Wheel Type
    Solid Rubber Non-Marking
  • Supplied
    Flat Pack
  • No. of Levels
    2
  • Height
    1115mm
  • Frame Material
    Tubular Steel, Powder Coated
  • Wheel Bearing
    Roller Bearing
  • Platform Length
    1000mm
  • Platform Width
    570mm
  • Shelf Heights
    300 / 800mm
  • Platform Material
    MDF, Décor Finish

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome