Table Trolley - Max. Load 250 Kg

Table Trolley - Max. Load 250 Kg

Order Code: ZT2713799S

£1,139.99 Inc VAT (20%)


Description

Table trolley, max. load 250 kg, 2 shelves with raised steel edges, solid rubber tyres, non-marking. Supplied = assembled. Platform material = MDF, dcor finish. Platform width = 590 mm. Platform length = 1020 mm. Frame material = tubular steel, powder coated. Colour = light blue RAL 5012, black. Height = 1160 mm. Wheel fittings = 2 steering wheels with double stops, 2 fixed castors. Wheel type = solid rubber non-marking. Wheel diameter = 160 mm. Wheel bearing = roller bearing. Number of levels = 2 pcs. Shelf heights = 320/830 mm. Platform type = with 15 mm high raised edge. Perfect for order picking. Optimal for assembly work. Ideal for goods transport. Suitable for versatile use in the storeroom, in production areas and shipping. Shelves made of black MDF panel and a high quality powder coated frame in light blue RAL 5012. 2 swivel castors and 2 fixed castors, roller bearings. Swivel castors with double stops. Shelves encased in a steel frame, 15 mm high raised edge. Supplied fully assembled. Available in most RAL colours. Only 10 % extra.

See full description
Specifications for Table Trolley - Max. Load 250 Kg
  • Colour
    Light Grey
  • Wheel Type
    Solid Rubber Non-Marking
  • Wheel Diameter
    160mm
  • Supplied
    Assembled
  • No. of Levels
    2
  • Height
    1160mm
  • Frame Material
    Tubular Steel, Powder Coated
  • Platform Type
    With 15mm High Raised Edge
  • Platform Length
    1020mm
  • Platform Width
    590mm
  • Wheel Bearing
    Roller Bearing
  • Platform Material
    MDF, Décor Finish
  • Shelf Heights
    320 / 830mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome