Table Trolley - Powder Coated Tubular Steel - Silver Grey RAL 7001, 4 Swivel Castors, 2 With Double Stops

Order Code: ZT2714629S

£409.99 Inc VAT (20%)


Description

Table trolley, powder coated tubular steel, max. load 40 kg, 2 shelves, silver grey RAL 7001, 4 swivel castors, 2 with double stops. Supplied = flat pack. Max. load = 40 kg. Platform length = 670 mm. Platform width = 420 mm. Number of levels = 2 pcs. Shelf heights = 220/720 mm. Frame material = tubular steel, powder coated. Frame colour = silver grey RAL 7001. Material = chipboard, plastic coated. Platform colour = silver grey RAL 7001. Number of push handles = 2 pcs. Wheel fittings = with 4 swivel castors, 2 with double stops. Wheel type = solid rubber non-marking. Wheel diameter = 100 mm. Weight = 11 kg. Max. load 40 kg. Push handles on both sides and swivel castors make it flexible to move to the place of use. Non-marking tyres that do not damage floors leave no signs of wear in the area of use. Tubular steel frame, powder coated. 2 shelves made of plastic coated chipboard. 4 swivel castors with non-marking solid rubber tyres. Supplied flat pack - easy self-assembly.

See full description
Specifications for Table Trolley - Powder Coated Tubular Steel - Silver Grey RAL 7001, 4 Swivel Castors, 2 With Double Stops
  • Wheel Type
    Solid Rubber Non-Marking
  • Wheel Diameter
    100mm
  • Load Capacity
    40kg
  • Frame Colour
    Silver Grey
  • Material
    Chipboard, Plastic Coated
  • No. of Levels
    2
  • Supplied
    Flat Pack
  • Weight
    11kg
  • Frame Material
    Tubular Steel, Powder Coated
  • Platform Colour
    Silver Grey
  • Platform Length
    670mm
  • Platform Width
    420mm
  • Number of Push Handles
    2
  • Shelf Heights
    220 / 720mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome