0
1
2
3
4
5
6

Tool Trolley 6 Drawer with Ball Bearing Slides - Green

Order Code: ZT4184031S

£799.99 Inc VAT (20%)


Description

Manufactured from double skin side walls. Full length locking bars secure all drawers when the lid is closed which can then be locked by the barrel lock supplied with two keys. Coated in high-gloss triple baked enamel for protection against oil, dirt and mild solvents. Full length TPR anti-shock protective bumpers on all corners prevent damage when moving around the workshop. Fitted with four stylish 5" x 2" castors, two fixed and two swivel with brakes and a durable shatter-proof plastic side handle. Supplied with a can storage tray, waste bin and paper roll holder. Six soft close drawers each supplied with a cut-to-size non slip liner. Deep storage compartment inside of the gas strut lid supplied with non slip liner.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome