Tool Trolley, 6 Drawers With Individual Pull-Out Stops, HxWxD 930 X 630 X 410mm, Blue

Tool Trolley, 6 Drawers With Individual Pull-Out Stops, HxWxD 930 X 630 X 410mm, Blue

Order Code: ZT2700694S

£999.99 Inc VAT (20%)


Description

Tool trolley, 6 drawers with individual pull-out stops, HxWxD 930 x 630 x 410 mm, blue. Supplied = assembled. Overall width = 630 mm. Overall height = 930 mm. Overall depth = 410 mm. Number of drawers = 6 pcs. Drawer height = 3x75, 3x150 mm. Body colour = gentian blue RAL 5010. Drawer colour = charcoal RAL 7016. Drawer extension = 100%. Max. drawer load = 25 kg. Drawer guide = ball bearing guide. Wheel fittings = 2 swivel castors with stops, 2 fixed castors. Fixed castor diameter = 140 mm. Swivel castor diameter = 100 mm. Frame material = sheet steel, powder coated. Lock type = central locking with cylinder lock. Shelving surface = made of impact resistant plastic with small parts tray. Design of drawer = with individual pull-out stops. Six drawers with individual pull-out stops. High quality, professional quality at an inexpensive price. Smooth running, fully extendable drawers with individual pull-out stops to protect against unintentional opening. Robust, powder coated sheet steel construction. Worktop made of impact resistant plastic with small parts trays. Ball bearing mounted drawers, 100 % extension, individual drawer stops protect against unintentional opening. Each drawer can be separately unlocked with practical one-hand system. Max. load approx. 25 kg per drawer. Central locking with cylinder lock. Internal dims. width x depth 490 x 340 mm. 2 fixed wheels, wheel 140 mm, and 2 swivel castors with wheel stops, wheel 100 mm.

See full description
Specifications for Tool Trolley, 6 Drawers With Individual Pull-Out Stops, HxWxD 930 X 630 X 410mm, Blue
  • Drawer Height
    3x75, 3x150mm
  • Swivel Castor Diameter
    100mm
  • Supplied
    Assembled
  • Drawer Colour
    Charcoal
  • Number of Drawers
    6
  • Frame Material
    Sheet Steel, Powder Coated
  • Overall Width
    630mm
  • Overall Depth
    410mm
  • Overall Height
    930mm
  • Fixed Castor Diameter
    140mm
  • Design of Drawer
    With Individual Pull-Out Stops
  • Drawer Load Capacity
    25kg
  • Body Colour
    Gentian Blue
  • Drawer Guide
    Ball Bearing Guide
  • Drawer Extension
    100%

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome