Tool Trolley With Push Handle, Max. Load 250 Kg, With Pneumatic Tyres

Order Code: ZT2679744S

£1,299.99 Inc VAT (20%)


Description

Tool trolley with push handle, max. load 250 kg, with pneumatic tyres. Supplied = assembled. Frame material = sheet steel, powder coated. Colour = blue. Design of hand trolley = with 1 push handle. Overall width = 620 mm. Overall height = 610 mm. Overall length = 940 mm. Max. load = 250 kg. Wheel type = pneumatic tyres. Wheel diameter = 260 mm. Product type = tool trolleys. Tool trolley with large storage space and push handle. The lid can also be used as a work surface. Lid made of 2 mm aluminium zinc steel and 10 mm laminate base, incl. fittings. Sturdy locking plate, can be locked using a padlock, which is not included with the delivery. Internal dimensions on lid 800 x 520 x 255 mm, internal dimensions on base 800 x 380 x 180 mm. Length with push handle 1490 mm. Max. load 250 kg.

See full description
Specifications for Tool Trolley With Push Handle, Max. Load 250 Kg, With Pneumatic Tyres
  • Product Type
    Tool Trolleys
  • Load Capacity
    250kg
  • Wheel Type
    Pneumatic Tyres
  • Wheel Diameter
    260mm
  • Colour
    Blue
  • Supplied
    Assembled
  • Frame Material
    Sheet Steel, Powder Coated
  • Overall Height
    610mm
  • Overall Length
    940mm
  • Overall Width
    620mm
  • Design of Hand Trolley
    With 1 Push Handle

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome