0
1

Travel Trolley Bag with USB Connector BT-3401BK-1

Order Code: ZT1541230S

£73.99 Inc VAT (20%)


Description

This Bestlife Travel Trolley Bag is ideal for travel and can be used as hand luggage. It has compartments to protect your laptops and tablets when travelling. It is waterproof and has a handy USB connector for charging your devices on the go.
Trolley bag designed for travelling
Protective compartments for laptops and tablets
Ideal for use as hand luggage
Waterproof
Retractable handle for wheeling
Supplied with USB connector for device charging
Volume: 38 litres
Dimensions: 500 x 340 x 220mm
Colour: Black

See full description
Specifications for Travel Trolley Bag with USB Connector BT-3401BK-1
  • Weight
    2.564kg
  • MFR Part No.
    BF41747
  • Product Type
    Travel Trolley Bag
  • Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome