Trolley - Distribution Linen Bag

Order Code: ZT3078439S

£899.99 Inc VAT (20%)


Description

Bag Type: White canvas bag with press studs.
Capacity kg: 120.
Colour: Grey.
Finish: Powder coated.
Frame Material: Steel.
Height mm: 870.
Length mm: 1000.
No. of Wheels: 4.
Product Type: Linen trucks.
Weight kg: 19.
Wheel Diameter mm: 100.
Wheel Type: Swivel rubber tyred.
Width mm: 620.Capacity 100kg. For the collection and storage of linen and laundry. Tubular steel frames with chrome plated finish. Removable, wipe clean plastic bags. Fold flat for storage. On four swivel 80mm dia. rubber tyred castors. Weight 6kg. Tubular steel frames with grey powder coated finish. Removable, washable canvas/string mesh bag. Fold flat for storage.

See full description
Specifications for Trolley - Distribution Linen Bag
  • Frame Material
    Steel
  • Colour
    Grey
  • Capacity
    120kg
  • Wheel Diameter
    100mm
  • Wheel Type
    Swivel rubber tyred
  • Length
    1000mm
  • Height
    870mm
  • Width
    620mm
  • Number of Wheels
    4
  • Weight
    19kg
  • Finish
    Powder-coated

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome