Two Tier Service Trolley Each

Two Tier Service Trolley Each

Order Code: ZT2428945S

£369.99 Inc VAT (20%)


Description

This lightweight JanSan Two Tier Service Trolley is suitable for use in light catering environments, offices, shops as well as in the workshop.
The trolley has two fixed wheels and two swivel casters fitted with solid rubber tyred wheels.
The steel base and shelf have a non-slip surface and an all round protection buffer.
Two handles are fitted for convenience.
The trolley is fitted with two decks.
- Capacity: 120 kg
- Dimensions (L x W x H): 745 x 485 x 865 mm - No. of tiers: 2 - Wheels: solid non-marking rubber - W- heels diameter: ø 125 mm - Approx. weight: 20 kg
A 3 deck version is also available

See full description
Specifications for Two Tier Service Trolley Each
  • Product Type
    Housekeeping Trolleys
  • Colour
    Blue
  • Material
    Metal
  • No. of Tiers
    2
  • Type
    Two Tier Service Trolley
  • Capacity
    120kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome