VIEWMATE COMBO AV Trolley, For One Monitor, Silver

Order Code: ZT2725796S

£799.99 Inc VAT (20%)


Description

VIEWMATE COMBO AV trolley, for one monitor, silver. Supplied = partially assembled. Colour = silver. Wheel fittings = 2 castors with wheel stops. Depth of equipment shelf = 300 mm. Width of equipment shelf = 500 mm. Overall width = 636 mm. Overall depth = 600 mm. Overall height = 1665 mm. Product type = computer tables/trolleys. Holds a monitor or flat screen television and most media devices. Cable covers keep cables bundled tidily. Compatibility with VESA connections 200 x 100/200 x 200/400 x 200 mm. Height adjustable components equipped with convenient quick release clamps. The AV trolley is perfectly suited for small company rooms or classrooms. Both the TV screen/monitor holder and the shelf for media devices are height adjustable separately, and thereby guarantee the best possible viewing angle for the audience. Large, lockable castors (75 mm diameter) ensure easy manoeuvrability of the trolley. - Trolley WxDxH: 636 x 600 x 1665 mm - VESA adapter WxH: 420 x 220 mm - Shelf WxD: 500 x 300 mm - Max. shelf load bearing capacity: 10 kg

See full description
Specifications for VIEWMATE COMBO AV Trolley, For One Monitor, Silver
  • Product Type
    Computer Tables/Trolleys
  • Colour
    Silver
  • Supplied
    Partially Assembled
  • Wheel Fittings
    2 Castors with Wheel Stops
  • Overall Width
    636mm
  • Overall Height
    1665mm
  • Overall Depth
    600mm
  • Depth of Equipment Shelf
    300mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome