Wire Basket Trolley

Order Code: ZT3078743S

£199.99 Inc VAT (20%)


Description

Base Material: Steel.
Capacity kg: 120.
Colour: Black.
Finish: Painted.
Frame Material: Steel.
Height mm: 1020.
No. of Trays: 2.
No. of Wheels: 4.
Overall Height mm: 1020.
Product Type: Trolleys.
Shelf Length mm: 762.
Shelf Width mm: 457.
Shelves Material: Steel.
Trolley Capacity kg: 120.
Weight kg: 22.36.
Wheel Diameter mm: 125.
Wheel Type: Rubber tyred.Capacity 120kg. Hygienic and easy to clean. L x W x H 760 x 460 x 1020mm. 140 & 255mm deep trays help retain contents. Buffer wheels fitted to prevent damage to walls etc. On four swivel 125mm dia. rubber tyred castors, two fitted with brakes. Weight 23kg. Self assembly required.

See full description
Specifications for Wire Basket Trolley
  • Colour
    Black
  • Frame Material
    Steel
  • Overall Height
    1020mm
  • Capacity
    120kg
  • Wheel Type
    Rubber tyred
  • Wheel Diameter
    125mm
  • Height
    1020mm
  • Number of Wheels
    4
  • Weight
    22.36kg
  • Shelf Width
    457mm
  • Finish
    Painted
  • Shelves Material
    Steel
  • Shelf Length
    762mm
  • Number of Trays
    2
  • Trolley Capacity
    120kg
  • Base Material
    Steel
  • No. of Trays
    2

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome