Garden Cart with Removable Liner Quick-Release Sides Blue - 84H-311V00BU

Garden Cart with Removable Liner Quick-Release Sides Blue - 84H-311V00BU

Order Code: ZT5713480SCopy

£79.99 Inc VAT (20%)


Description

Whatever the gardening, camping or festival load, this Outsunny heavy duty trolley will see you through. The 114L capacity offers plenty of room, with the removable waterproof bag providing protection against outer weather. Made from steel, this is a strong piece, with removable sides to allow easy loading and unloading. Complete with pneumatic rubber tyres for smooth movement.
114L capacity offers plenty of room for garden, beach and festival supplies
Steel frame is strong, with a comfortable rotating handle to pull
Removable sides for easy loading and unloading
25cm pneumatic rubber tyres for smooth rolling and shock absorption
Removable waterproof bag to protect items
Maximum load 300kg, assembly required.

See full description
Specifications for Garden Cart with Removable Liner Quick-Release Sides Blue - 84H-311V00BU
  • Capacity
    114L
  • Load Capacity
    300kg
  • Material
    Steel