Chemical Storage Cupboard - Door With Vision Panels - With Hazardous Goods Storage Box, Door Colour Light Grey RAL 7035

Chemical Storage Cupboard - Door With Vision Panels - With Hazardous Goods Storage Box, Door Colour Light Grey RAL 7035

Order Code: ZT2734100SCopy

£3,999.99 Inc VAT (20%)
£4,199.994.5% off


Description

Chemical storage cupboard, door with vision panels, with hazardous goods storage box, door colour light grey RAL 7035. Supplied = assembled. External width = 1055 mm. External height = 1950 mm. External depth = 520 mm. Material = sheet steel. Body colour = charcoal RAL 7016. Door colour = light grey RAL 7035. Number of doors = 2 pcs. Door type = with window. Max. shelf load = 100 kg. Number of shelves = 2 pcs. Model = with vision panel doors. Shelf material = sheet steel, galvanised. Finish = powder coated. Number of base sumps = 1 pcs. With a fire resistant hazardous goods storage box, type 30. Doors with vision panel. For regulation compliant storage of water hazardous and poisonous substances in laboratories Base sump tray with certification - leakproof welds, made of 3 mm sheet steel. Ventilation grid near the base for optimum ventilation. Prepared for connection to a forced ventilation unit. Made of quality sheet steel with robust textured powder coating. Body in charcoal RAL 7016, doors in three colours. Adjusting device for levelling on uneven surfaces. Two door models Solid panel doors made of sheet steel or with impact resistant, acrylic glass vision panels. Interior fittings Shelves zinc plated, adjustable in increments of 25 mm. Max. load 100 kg (distributed load) Base sump tray, zinc plated, tested in accordance with StawaR/manufacturer's declaration of conformity. Sump capacity 33 litres. Fitted with additional hazardous goods storage box for regulation compliant storage of small amounts of flammable liquids - spray cans, paint etc. Hazardous goods storage box compliant with TRGS 510 (appendix 3) , permanently integrated, fireproof for 30 minutes, type approved (type 30 according to EN 14470-1) Two self-closing hinged doors, 5 litre capacity sump in base and ventilation connection (DN 75) in the roof of the cupboard. Charcoal RAL 7016. Internal dimensions height x width x depth 414 x 942 x 419 mm. Door design With impact resistant acrylic glass vision panels. Zinc plated perforated sheet metal cover as an accessory.

See full description
Specifications for Chemical Storage Cupboard - Door With Vision Panels - With Hazardous Goods Storage Box, Door Colour Light Grey RAL 7035
  • Material
    Sheet Steel
  • Cabinet Door Type
    with Window
  • Number of Shelves
    2
  • Number of Doors
    2
  • Finish
    Powder-Coated
  • Door Type
    with Window
  • Supplied
    Assembled
  • Load Capacity
    100kg
  • Body Colour
    Light Grey
  • Door Colour
    Gentian Blue
  • Shelf Material
    Sheet Steel, Galvanised
  • External Height
    1950mm
  • External Width
    1055mm
  • External Depth
    520mm
  • Shelf Capacity
    100kg
  • No. of Base Sumps
    1